1/4 hp Thermoplastic Utility Pump
1/4 hp Thermoplastic Utility Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Reinforced thermoplastic submersible utility pump
- Bottom suction design filters and removes water down to 1/8" of surface
- Top center discharge design provides balanced installation
- Stainless Steel ring handle for easy portability
- One year warranty
Specifications
- AMP:
- 5.7
- Cord Length:
- 8 ft
- Discharge:
- 3/4 in
- Flow Rate:
- 1050 gph
- Height:
- 9 in
- Horsepower:
- 1/4 hp
- Length:
- 7 in
- Material:
- Plastic, Steel
- Material Type:
- Thermoplastic
- Power Source:
- Electric
- Proposition 65:
- WARNING This product can expose you to chemicals, including DEHP, which is known to the State of California to cause cancer, birth defects and reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Plastic
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 7 in