1 gal Heavy Duty Lubricant
1 gal Heavy Duty Lubricant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- WD-40 Multi-Use Product lubricates moving parts such as hinges, wheels, rollers, chains, and gears.
- It protects against rust and corrosion on items like tools, and sporting equipment.
- It penetrates to free stuck corroded parts like nuts, bolts, valves and locks.
- It quickly removes adhesives, corrosion and paint
- It displaces moisture to restore water flooded equipment such as engines, spark plugs and power tools
Documents
Specifications
- Application:
- General Purpose, Heavy Duty
- Brand Model Compatibility:
- WD-40 49012
- CARB OTC LEED Compliant:
- Yes
- Color Finish Name:
- Amber
- Depth:
- 4-1/4 in
- Height:
- 10-1/4 in
- Material:
- Liquid
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Product Type:
- Multi-purpose Lubricant
- Size:
- 1 gal
- Temperature Range:
- Up to 300 Deg F
- Width:
- 6-5/8 in