This product requires certification to purchase.

16 oz. Industrial Size Low Volatile Organic Compound

You last purchased this on
 
WD-40

16 oz. Industrial Size Low Volatile Organic Compound

  • Fast #
  • Part #W490088
  • Item #4834105
  • Manufacturer Part #490088
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
WD-40

16 oz. Industrial Size Low Volatile Organic Compound

  • Fast #
  • Part #W490088
  • Item #4834105
  • Manufacturer Part #490088
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 60
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • MULTI-USE AEROSOL SPRAY. With a traditional spray nozzle, this unique lubricant comes in an industrial 16 oz. size. Offering easy to use application, this multi-purpose lubricant helps protect your tools as you tackle big jobs, so you’re ready for anything
  • ONE FORMULA. FIVE FUNCTIONS. WD-40 Multi-Use Product offers one formula with five functions. It lubricates, penetrates, protects, removes, and displaces moisture. WD-40 Multi-Use Product doesn’t use silicone, kerosene, water, graphite, or chlorofluorocarbons (CFCs)
  • THOUSANDS OF USES. This lubricating spray can be used on alloy wheels, engines, hedge trimmers, hinges, bikes, and all the nuts and bolts you throw its way. With long lasting performance and protection, it will get the job done
  • BE READY FOR ANYTHING. This multi-purpose lubricant is truly a “toolkit in a can”. Harness the power of WD-40 as you get every job done with ease. This formula has been around for over 60 years and has over 2,000 different uses
  • SAFE FOR ALMOST ANYTHING. WD-40 Multi-Use Product is safe on rubber, metal, wood, and most plastics (avoid use on polycarbonate and clear polystyrene plastic). Use it on your bike to prevent rust or prevent mud from sticking, or on sports equipment like golf clubs and metal baseball bats
  • Requires Certification

Documents


Specifications

Application:
Metalworking, Manufacturing, Facility Maintenance, Fleet, Construction, Agriculture
Brand Model Compatibility:
WD-40 490057, WD-40 490026
CARB OTC LEED Compliant:
Yes
Color Finish Name:
Clear Amber
Depth:
2-3/4 in
Height:
9-7/8 in
NSF Certified:
No
Product Type:
Multi-purpose Lubricant
Size:
16 oz
Temperature Range:
-60 to 300 Deg F
Width:
2-3/4 in