14.4 oz. Mineral Oil Lubricant Spray in Light Amber
EZ Reach™ 14.4 oz. Mineral Oil Lubricant Spray in Light Amber
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 185-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cleans and protects metal from rust and corrosion
- Loosens rusted parts
- Drives out moisture
- The 8" straw bends and keeps its shape
- Sprays 2 Ways
- 50-state VOC compliant
Documents
Specifications
- Application:
- Chains, Gears, Hinges, Rollers
- Brand Model Compatibility:
- WD-40 490057
- CARB OTC LEED Compliant:
- Yes
- Collection:
- EZ Reach™
- Color Finish Name:
- Light Amber
- Depth:
- 2-5/8 in
- Height:
- 9-3/4 in
- Material:
- Mineral Oil
- Melting Temperature:
- 360 F
- NSF Certified:
- No
- Product Type:
- Lubricant Spray
- Size:
- 14.4 oz
- Temperature Range:
- -60 to 300 Deg F
- Width:
- 2-5/8 in