Specialist®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 222-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fast-acting penetrant that gets deep into crevices, threads and seams to break the bonds that hold stuck parts together
- Leaves behind a protective layer to help prevent rust and corrosion from re-forming
- Containing Blu Torch® Technology, a proprietary blend of synthetic additives, it is safe to use on plastics, rubber and metal
- 50-state VOC compliant
Documents
Specifications
- ANSI:
- ANSI Z88.2
- Application:
- Bolts, Chains, Locks, Nuts
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Specialist®
- Color Finish Name:
- Clear
- Depth:
- 2-5/8 in
- Height:
- 8-1/4 in
- Maximum Temperature:
- 64
- Melting Temperature:
- 430 F
- NSF Certified:
- No
- Product Type:
- Penetrant
- Size:
- 11 oz
- Width:
- 2-5/8 in