6 x 5 ft. 014 304L Stainless Steel Telescope Well Screen
6 x 5 ft. 014 304L Stainless Steel Telescope Well Screen
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Weatherford offers a broad scope of premium metal-mesh, wire-wrap, and pre-pack screen solutions
- From standalone or gravel pack applications to openhole and case-hole environments, Weatherford will provide the optimal screen to meet specific applications and well conditions
Specifications
- Length:
- 6 ft
- Material:
- Stainless Steel
- Material Type:
- 304L
- Width:
- 5 ft