This product requires certification to purchase.

6 x 5 ft. 016 304L Stainless Steel Telescope Well Screen

You last purchased this on
 
Weatherford International

6 x 5 ft. 016 304L Stainless Steel Telescope Well Screen

  • Fast #
  • Part #J240857016
  • Item #2303612
  • Manufacturer Part #240857-016
5 out of 5 Customer Rating
You last purchased this on
 
Weatherford International

6 x 5 ft. 016 304L Stainless Steel Telescope Well Screen

  • Fast #
  • Part #J240857016
  • Item #2303612
  • Manufacturer Part #240857-016
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Weatherford offers a broad scope of premium metal-mesh, wire-wrap, and pre-pack screen solutions
  • From standalone or gravel pack applications to openhole and case-hole environments, Weatherford will provide the optimal screen to meet specific applications and well conditions
  • Requires Certification

Specifications

Length:
6 ft
Material:
Stainless Steel
Material Type:
304L
Width:
5 ft