5 Ton - Multipoise Cased A-Coil - Standard Efficiency - R-454B - 21" W
5 Ton - Multipoise Cased A-Coil - Standard Efficiency - R-454B - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 60000 Btu/h
- Coil Type:
- A
- Configuration:
- Multi
- Depth:
- 21-11/16 in
- Height:
- 34-1/2 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Weight:
- 76 lb
- Width:
- 21 in