3T HI-EFF PKG HP RTU PURON 208/230V
WeatherMaster® 3T HI-EFF PKG HP RTU PURON 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- New unit control board with intuitive quick fan speed adjustment
- New direct drive EcoBlue™ technology indoor fan system uses vane axial fan design and electronically commutated motor
- Standard cooling operating range up to 125 Deg F (Deg C) and down to 35 Deg F (2 Deg C), lower temperature operation possible with low ambient kits
- Innovative corrosive-resistant composite condensate pan in accordance with ASHRAE 62 standard, sloping design, side or center drain
- Proven high performance round copper tube and aluminum fin coil designs
- Pre-painted exterior panels and primer-coated interior panels tested to 500 hr salt spray protection
- New unit control board facilitating simple safety circuit troubleshooting and simplified control box arrangement as well as easy intuitive fan speed adjustment
- Access panels with easy grip handles
- Innovative, easy starting, no-strip screw feature on unit access panels
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 33800 Btu/h
- BTU Heat Rating:
- 33200 Btu/h
- Coil Type:
- RTPF
- Collection:
- WeatherMaster®
- Compressor Type:
- Scroll
- Configuration:
- Horizontal, Vertical
- Decibel Rating (dB):
- 75.4 dB
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- Factory Std. Refrigerant Charge:
- 3.2 oz
- HSPF:
- 8.3
- HSPF2:
- 7.3
- HSPF2 Range:
- 6.7 - 7.4
- Height:
- 33 in
- Horsepower:
- 1/5 hp
- Length:
- 74 in
- Material:
- Steel
- Max CFM:
- 1500 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 16.0
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 2.9 kW
- Weight:
- 475 lb
- Width:
- 47 in