Cinnamon Air Filter Freshener in White
FilterFresh Cinnamon Air Filter Freshener in White
Frequently Purchased Together
Product Details
Product Details
- These 6 in. x 6 in. pads attach instantly to any furnace/AC filter
- Experience a gentle scent that will last for days
- Made in the USA
Specifications
- Collection:
- FilterFresh
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 6 in
- Width:
- 6 in