FilterFresh
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 6048-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- These 6 in. x 6 in. pads attach instantly to any furnace/AC filter
- Experience a gentle scent that will last for days
- Made in the USA
Specifications
- Application:
- AC Filter
- Collection:
- FilterFresh
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 6 in
- Width:
- 6 in