This product requires certification to purchase.

74-1/10 in. Freestanding Natural Gas Grill

You last purchased this on
 
Weber-Stephen

74-1/10 in. Freestanding Natural Gas Grill

  • Fast #
  • Part #W7420001
  • Item #4147708
  • Manufacturer Part #7420001
4.8 out of 5 Customer Rating
You last purchased this on
 
Weber-Stephen

74-1/10 in. Freestanding Natural Gas Grill

  • Fast #
  • Part #W7420001
  • Item #4147708
  • Manufacturer Part #7420001
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
30 in
Height:
51 in
Width:
74-1/10 in