3/8 in. IPS Oil Safety Valve
OSV Series 3/8 in. IPS Oil Safety Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Relieves pressure strain on fuel pump inlets and seals tanks to prevent siphoning/spilling from accidental line breaks. For 3/8" pipes
Specifications
- Collection:
- OSV Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- IAPMO Listed:
- No
- Material:
- Aluminum
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 60 psi
- Valve Size:
- 3/8 in
- Valve Type:
- Pressure Regulating Valve