3/4 in. Forged Brass Full Port FIPS x GHT 600# Ball Valve
4031 Series 3/4 in. Forged Brass Full Port FIPS x GHT 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Includes cap and strap
- Includes reversible handle
- Includes adjustable packing gland
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- Collection:
- 4031 Series
- Color Finish Name:
- Brass
- End Connection 1:
- FPT
- End Connection 2:
- GHT
- End Connections:
- FPT x GHT
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-9/16 in
- Material:
- Forged Brass
- Maximum Temperature:
- 100
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve