3/4 in. Forged Brass Full Port IPS 600# Ball Valve
4061 Series 3/4 in. Forged Brass Full Port IPS 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Eliminates Assembly Needed to Isolate and Drain Any Portion of a Piped System
- Reversible Handle for Added Versatility
- Exclusive Adjustable Flow Path Allow for Draining From Either Side of the Ball
- Saves 27 Minutes / Replaces 4 Components / Eliminates 3 Leak Paths
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI B1.20.1
- Clean Bagged:
- No
- Collection:
- 4061 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- Height:
- 4-7/10 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 8-9/10 in
- Material:
- Forged Brass
- Maximum Temperature:
- 350
- NSF:
- NSF 61, NSF 373
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Residential, Commercial, Plumbing, HVAC
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Disc Material:
- Chrome Plated Brass
- Valve Operator:
- Reversible Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.09 lb
- Width:
- 5 in