1/4 in. Forged Brass Full Port FIPT 600# Ball Valve
4169 Series 1/4 in. Forged Brass Full Port FIPT 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Pet cock style
- Controls flow with quarter-turn lever handle
- Compact design makes this valve versatile for many applications in a small line
- Ball valve with integral spring check saves labor, space, and leak paths
- Available in FIP x MIP, FIP
- Certified to NSF/ANSI 61
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1
- Collection:
- 4169 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-5/8 in
- Material:
- Forged Brass, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 350
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 125#, 600#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- Temperature Rating:
- 100
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- Pet Cock
- Valve Operator:
- Quarter Turn Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve