This product requires certification to purchase.

1 in. Sweat x Flanged Forged Brass Full Port Isolator Ball Valve

You last purchased this on
 
Webstone a brand of NIBCO

5040 Series 1 in. Sweat x Flanged Forged Brass Full Port Isolator Ball Valve

  • Fast #
  • Part #WH50404
  • Item #1829371
  • Manufacturer Part #H-50404
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

5040 Series 1 in. Sweat x Flanged Forged Brass Full Port Isolator Ball Valve

  • Fast #
  • Part #WH50404
  • Item #1829371
  • Manufacturer Part #H-50404
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty forged brass construction
  • Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
  • Unique uni-body design
  • Conical inlet to minimize turbulence
  • Slotted holes for high velocity pumps
  • Eliminates galvanic corrosion
  • Prevents electrolysis
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
5040 Series
End Connection 1:
Sweat
End Connection 2:
Flanged
End Connections:
Sweat x Flanged
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-1/8 in
NSF Certified:
No
Product Type:
Ball Valve
UL Listed:
No
Valve Size:
1 in