3/8 in. Compression Thermostat Mixing Valve
This product has been replaced by
Manufacturer Part #PFMVTS38
7721W Series 3/8 in. Compression Thermostat Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 1600-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome plated forged DZR brass thermostatic mixing valve with integral check valves
- Temperature locking handle and cold water by-pass fittings
- For point of use (single fixture)
- Outlet temperature range 95° - 120°F
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1070
- Collection:
- 7721W Series
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- Flow Rate:
- 0.5 gpm
- Height:
- 3-29/100 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-27/50 in
- Material:
- Forged Brass, Plastic, Rubber, Stainless Steel
- Material Type:
- EPDM
- Maximum Temperature:
- 120
- Minimum Temperature:
- 95
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 018394015197
- Valve Body Material:
- Forged Brass
- Valve Operator:
- Locking Handle
- Valve Size:
- 3/8 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 0.507 lb