1/2 in. Forged DZR Brass Full Port Press x F1960 250# Ball Valve
8033W Series 1/2 in. Forged DZR Brass Full Port Press x F1960 250# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Controls Flow with Quarter-turn Lever Handle
- Easily Transition from Press to PEX
- Saves Time / Replaces Components / Reduces Leakpaths
- Models Available to Satisfy All State and Federal Low-Lead Laws
- This Valve is Actuated by a Blowout Proof stem
- Adjustable Packing Gland
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI 14
- ASTM:
- ASTM F-1960
- Clean Bagged:
- No
- Collection:
- 8033W Series
- End Connection 1:
- Press
- End Connection 2:
- PEX
- End Connections:
- Press x PEX
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- Height:
- 1-19/100 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-19/50 in
- Material:
- Forged Brass
- Material Type:
- DZR
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372, NSF 14
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Residential, Commercial, Plumbing, HVAC
- UL Listed:
- No
- Valve Body Material:
- DZR Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.52 lb
- Width:
- 2-31/100 in