8141 Series
Frequently Purchased Together
Product Details
Product Details
- Unique uni-body design
- Replaces 8 components, eliminates 7 leak paths and saves 63 minutes of labor
- Solid forged brass outer flange
- Rotating Flange is Secured by a Snug-Fit Snap-Ring that Provides Greater Control Over Positioning During Installation
- Prevents electrolysis
- Eliminates galvanic corrosion
- Flange Features a Conical Inlet to Minimize Turbulence
- Fits Virtually Any Standard Circulator Pump
- Multi-FunctionDrainMakestheIsolatortheOnlyValveThatDrainsFromEither SideofthePump
- Adjustable Packing Gland
Specifications
- Collection:
- 8141 Series
- Color Finish Name:
- Brass
- Depth:
- 5-7/10 in
- Diameter:
- 2 in
- End Connection 1:
- Press
- End Connection 2:
- Flanged
- End Connections:
- Press x Flanged
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 4-3/5 in
- Length:
- 5-81/100 in
- Material:
- Forged Brass
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Power Source:
- AC
- Pressure - Maximum:
- 250 psi
- Product Type:
- Ball Valve
- Size:
- 2 in
- UL Listed:
- No
- Valve Size:
- 2 in
- Width:
- 5-3/5 in