This product requires certification to purchase.

3/4 in. Brass Sweat Spring Check Valve

You last purchased this on
 
Webstone a brand of NIBCO

H-107xW Series 3/4 in. Brass Sweat Spring Check Valve

  • Fast #
  • Part #WH10753W
  • Item #7839576
  • Manufacturer Part #H-10753W
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

H-107xW Series 3/4 in. Brass Sweat Spring Check Valve

  • Fast #
  • Part #WH10753W
  • Item #7839576
  • Manufacturer Part #H-10753W
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1.00 Inner Pack: 10.00 Case: 60.00 Pallet: 1440.00
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Self-automated check assembly prevents back-flow
  • Models available to satisfy all state and federal low-lead laws
  • Available in FIP, SWT, PRS, GMT, PEX
  • Certified to NSF/ANSI 61 & 372
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.18
Collection:
H-107xW Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Height:
1-12/25 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-11/25 in
Material:
Brass, Rubber
Material Type:
DZR, FKM
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
200
Pressure Class:
200#
Recommended Valve Application:
Gas, Oil, Water
Valve Body Material:
Brass
Valve Body Style:
Inline
Valve Seat Material:
Rubber
Valve Size:
3/4 in
Valve Type:
Spring Check Valve
Weight:
226.80 g
Width:
1-12/25 in