This product requires certification to purchase.

1-1/4 in. Forged Brass Full Port Union FIPS x Press 250# Ball Valve

You last purchased this on
 
Webstone a brand of NIBCO

H-x043W Series 1-1/4 in. Forged Brass Full Port Union FIPS x Press 250# Ball Valve

Brand image
You last purchased this on
 
Webstone a brand of NIBCO

H-x043W Series 1-1/4 in. Forged Brass Full Port Union FIPS x Press 250# Ball Valve

  • Fast #
  • Part #WH80435W
  • Item #7340624
  • Manufacturer Part #H-80435W
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Eliminates Assembly Needed to Isolate and Drain Any Portion of a Piped System
  • Reversible Handle for Added Versatility
  • Exclusive Adjustable Flow Path Allow for Draining From Either Side of the Ball
  • UnionConnectionAllowsforAnySystemAppliancetoBeEasilyDisconnectedforReplacement
  • Saves 45 Minutes
  • Replaces 6 Components
  • Eliminates 5 Leak Paths
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1,ANSI 14,ANSI 61,ANSI 372
Clean Bagged:
No
Collection:
H-x043W Series
Color Finish Name:
Brass
Depth:
6-9/10 in
End Connection 1:
Union FPT
End Connection 2:
Press
End Connections:
Union FPT x Press
FM Approved:
No
Handle Length (in):
4-13/20 in
Handle Material:
Steel
Handle Type:
Lever
Height:
4-1/10 in
Length:
6-9/10 in
Material:
Brass
Material Type:
DZR
Maximum Temperature:
250
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - High:
250
Pressure - Maximum:
250 psi
Pressure Class:
250#
Recommended Valve Application:
Residential, Commercial, Potable Water, Oil, Chemical
Temperature Range:
Up to 250 Deg F
Temperature Rating:
250
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Body Style:
1 piece
Valve Bonnet Type:
Union
Valve Operator:
Reversible Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3.3 lb
Width:
4-4/5 in



Call for Pricing
Call for Pricing