3/4 in. Forged Brass Full Port Union FIPS x Sweat x GHT 600# Ball Valve
H-x043W Series 3/4 in. Forged Brass Full Port Union FIPS x Sweat x GHT 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Eliminates Assembly Needed to Isolate and Drain Any Portion of a Piped System
- Reversible Handle for Added Versatility
- Exclusive Adjustable Flow Path Allow for Draining From Either Side of the Ball
- UnionConnectionAllowsforAnySystemAppliancetoBeEasilyDisconnectedforReplacement
- Saves 45 Minutes
- Replaces 6 Components
- Eliminates 5 Leak Paths
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.18 Annex A
- Clean Bagged:
- No
- Collection:
- H-x043W Series
- Color Finish Name:
- Brass
- Depth:
- 7-7/10 in
- End Connection 1:
- Union FPT
- End Connection 2:
- Sweat
- End Connection 3:
- GHT
- End Connections:
- Union FPT x Sweat x GHT
- FM Approved:
- No
- Handle Length (in):
- 3-63/100 in
- Handle Material:
- Chrome Plated Steel
- Handle Type:
- Lever
- Height:
- 4-7/10 in
- ISO:
- ISO 9001
- Length:
- 7-7/10 in
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 250
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 600
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Residential, Commercial, Potable Water, Oil, Chemical
- Temperature Rating:
- 250
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Union
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.59 lb
- Width:
- 5-1/10 in