1 in. FIP Pro-Pal Ball Drain Strainer
H-x156W Series 1 in. FIP Pro-Pal Ball Drain Strainer
Frequently Purchased Together
Product Details
Product Details
- Eliminates assemblies needed to isolate, drain and strain any portion of a piped system
- Integrated Y-strainer saves space and protects system from debris
- Creates cleaner-looking, more efficient installations
- Replaceable 20 mesh screen
- O-ring sealed and plugged strainer port for easy removal of filter
- O-ring sealed and plugged blow down port for easy installation of a drain valve
- Suitable for vertical or horizontal installation
- Saves 63 minutes, replaces 8 components
- Eliminates 7 leak paths
- This valve is actuated by a blowout proof stem
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1, ANSI 61
- Collection:
- H-x156W Series
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Height:
- 3-27/50 in
- Length:
- 4-18/25 in
- Material:
- Forged Brass, Brass, Plastic
- Material Type:
- DZR, PTFE
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61
- Origin:
- Global
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Glycol, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Wing Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Y-Strainer
- Width:
- 3-49/50 in