3/4 in. FPT Union x Press Service Valve Kit with Pressure Relief Valve
3/4 in. FPT Union x Press Service Valve Kit with Pressure Relief Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compact version of the original Isolator® E-X-P
- Replaces 14 components, eliminates 12 leak paths and saves 108 minutes of labor
- Heavy duty forged brass valves with full port main flow channel
- Uniquely designed lever/wing handle for easy actuation of the main ball
- Color coded aluminum handles for easy identification of hot and cold valves
- Large drain port outlets
- Compatible with popular press tools
- Certified to NSF/ANSI 61 & 372
- NSF/ANSI 14
- ASSE 1061
Specifications
- End Connection 1:
- FIPT
- End Connection 2:
- Press
- End Connections:
- FIPT x Press
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Brass
- Maximum Temperature:
- 250
- Product Type:
- Service Valve Kit