This product requires certification to purchase.

1-1/2 in. Forged Brass Uni-flange Ball Valve

You last purchased this on
 
Webstone a brand of NIBCO

Isolator® 1-1/2 in. Forged Brass Uni-flange Ball Valve

  • Fast #
  • Part #WH50406HV
  • Item #3152999
  • Manufacturer Part #H-50406HV
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

Isolator® 1-1/2 in. Forged Brass Uni-flange Ball Valve

  • Fast #
  • Part #WH50406HV
  • Item #3152999
  • Manufacturer Part #H-50406HV
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty forged brass construction
  • Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
  • Unique uni-body design
  • Conical inlet to minimize turbulence
  • Slotted holes for high velocity pumps
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
Isolator®
End Connection 1:
Sweat
End Connection 2:
Flanged
End Connections:
Sweat x Flanged
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-3/8 in
Material:
Forged Brass
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Ball Valve, Bolt and Nut, Packing Gland
UL Listed:
No
Valve Size:
1-1/2 in