1 in. Circulator Pump Installation Kit
Isolator® 1 in. Circulator Pump Installation Kit
Frequently Purchased Together
Product Details
Product Details
- Easily isolates the pump for replacement
- Prevents electrolysis and eliminates galvanic corrosion
- Rotating flange is secured by a snug-fit snap-ring that provides greater control over positioning during installation
- Flange features a conical inlet to minimize turbulence
- Fits virtually any standard circulator pump
- Kit contains 1 isolator and 1 isolator with drain, 2 full-faced flange gaskets, bonus wing style "T" handle, and 2 sets of nuts and bolts
- Saves time
- Replaces components
- Eliminates leak paths
- Ball valve with integral spring check saves labor, space, and leak paths
Specifications
- Collection:
- Isolator®
- End Connection 1:
- Press
- End Connection 2:
- Flanged
- End Connections:
- Press x Flanged
- Length:
- 4-11/25 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Installation Kit
- UL Listed:
- No
- Valve Size:
- 1 in