3/4 in. Ball Valve with Rotating Flange
Isolator® 3/4 in. Ball Valve with Rotating Flange
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easily isolates the pump for replacement
- Prevents electrolysis and eliminates galvanic corrosion
- Rotating flange is secured by a snug-fit snap-ring that provides greater control over positioning during installation
- Flange features a conical inlet to minimize turbulence
- Fits virtually any standard circulator pump
- Saves 18 minutes
- Replaces 3 components
- Eliminates 2 leak paths
- Ball valve with integral spring check saves labor, space, and leak paths
- Adjustable packing gland
-
Lead Law Compliant
Specifications
- Collection:
- Isolator®
- End Connection 1:
- Press
- End Connection 2:
- Flanged
- End Connections:
- Press x Flanged
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-31/100 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Ball Valve
- UL Listed:
- No
- Valve Size:
- 3/4 in