3/4 in. IPS Expansion Pressure Reducing Valve
Isolator® 3/4 in. IPS Expansion Pressure Reducing Valve
Product Details
Product Details
- Compact version of the original Isolator® E-X-P
- Replaces 14 components, eliminates 12 leak paths and saves 108 minutes of labor
- Heavy duty forged brass valves with full port main flow channel
- Color coded aluminum handles for easy identification of hot and cold valves
- Large drain port outlets
-
Lead Law Compliant
Specifications
- Collection:
- Isolator®
- End Connection 1:
- Union FIPT
- End Connection 2:
- FIPT
- End Connections:
- Union FIPT x FIPT x MGHT
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Recommended Valve Application:
- Commercial, Residential, Water
- Valve Body Style:
- Ball
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Water Heater Valve