3/4 in. IPS Isolation with Pressure Reducing Valve and Drain
Isolator® 3/4 in. IPS Isolation with Pressure Reducing Valve and Drain
Frequently Purchased Together
Product Details
Product Details
- Replaces 14 components, eliminates 12 leak paths and saves 108 minutes of labor
- Heavy duty forged brass valves with full port main flow channel and drain
- Hi-flow full port 3/4" drain offers a great flow rate
- Includes 304 stainless steel wing handle for easy actuation of the main ball
- Color coded insulator rings for easy identification of hot and cold valves
- Aluminum handle for easy actuation of the drain ball
- Quicker, consistent quality installation
- Fewer leak paths
- Allows for 1 person diagnostic testing of water heater unit
Documents
Specifications
- End Connection 1:
- Union
- End Connection 2:
- Sweat
- End Connections:
- Union x Sweat
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Material:
- Brass
- Maximum Temperature:
- 180