This product requires certification to purchase.

IPS x Flanged Brass Ball Valve

You last purchased this on
 
Webstone a brand of NIBCO

Isolator® 4140 Series IPS x Flanged Brass Ball Valve

  • Fast #
  • Part #WH41405
  • Item #3793777
  • Manufacturer Part #H-41405
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

Isolator® 4140 Series IPS x Flanged Brass Ball Valve

  • Fast #
  • Part #WH41405
  • Item #3793777
  • Manufacturer Part #H-41405
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Unique uni-body design
  • Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
  • Solid forged brass outer flange
  • Prevents electrolysis
  • Eliminates galvanic corrosion
  • Rotation of 360° offers greater flexibility
  • Snap ring provides greater control over installation
  • Inner and outer flanges are designed to help prevent problems from over-torquing
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Collection:
Isolator® 4140 Series
End Connection 1:
Threaded
End Connection 2:
Flanged
End Connections:
Threaded x Flanged
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-1/4 in
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
Ball Valve
UL Listed:
No