This product requires certification to purchase.

Forged Brass Uni-flange Ball Valve with Detachable Rotating Flange and Drain

You last purchased this on
 
Webstone a brand of NIBCO

Isolator® Forged Brass Uni-flange Ball Valve with Detachable Rotating Flange and Drain

  • Fast #
  • Part #WH51416
  • Item #3612898
  • Manufacturer Part #H-51416
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

Isolator® Forged Brass Uni-flange Ball Valve with Detachable Rotating Flange and Drain

  • Fast #
  • Part #WH51416
  • Item #3612898
  • Manufacturer Part #H-51416
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Unique uni-body design
  • Replaces 8 components, eliminates 7 leak paths and saves 63 minutes of labor
  • Solid forged brass outer flange
  • Prevents electrolysis
  • Eliminates galvanic corrosion
  • Three way ball purges before or after the pump
  • Rotation of 360° offers greater flexibility
  • Snap ring provides greater control over installation
  • Twice the purging capabilities in a single component
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
Isolator®
End Connection 1:
Sweat
End Connection 2:
Flanged
End Connections:
Sweat x Flanged
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Forged Brass
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
600 psi
UL Listed:
No
Valve Size:
1-1/2 in