Isolator®
Frequently Purchased Together
Product Details
Product Details
- Unique uni-body design
- Replaces 8 components, eliminates 7 leak paths and saves 63 minutes of labor
- Solid forged brass outer flange
- Fully removable outer flange secured by snap ring
- Prevents electrolysis
- Eliminates galvanic corrosion
- Three way ball purges before or after the pump
- Rotation of 360° offers greater flexibility
- Snap ring provides greater control over installation
- Twice the purging capabilities in a single component
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Isolator®
- Color Finish Name:
- Brass
- End Connection 1:
- Press
- End Connection 2:
- Flanged
- End Connections:
- Press x Flanged
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-7/8 in
- Material:
- Forged Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No
- Valve Size:
- 1 in