This product requires certification to purchase.

1 in. Press Brass Air Separator

You last purchased this on
 
Webstone a brand of NIBCO

Pro-Connect™ 1 in. Press Brass Air Separator

  • Fast #
  • Part #WH78004
  • Item #4878208
  • Manufacturer Part #H-78004
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

Pro-Connect™ 1 in. Press Brass Air Separator

  • Fast #
  • Part #WH78004
  • Item #4878208
  • Manufacturer Part #H-78004
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Uses a unique coalescing medium to capture both micro bubbles and static air from within a hydronic heating system
  • Reduces noise
  • Improves system efficiency and operation
  • Requires no regular maintenance
  • Fewer call backs
  • Corrosion-resistant stainless steel coalescing medium
  • Pin guided float ensures smooth operation
  • Vent head and coalescing medium can be removed for cleaning
  • Ideal for use with expansion tank pro service valve
  • Requires Certification

Specifications

Collection:
Pro-Connect™
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
10 gpm
Material:
Brass
Pressure Class:
150#
UL Listed:
No
Width:
9-1/8 in