3/4 in. Disconnect Clip
3/4 in. Disconnect Clip
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliant:
- Yes
- Number of Tools Included:
- 1
- Tool Type:
- Clip
- Weight:
- 0.02 lb