This product requires certification to purchase.

2 in. Disconnect Clip

You last purchased this on
 
Webstone a brand of NIBCO

2 in. Disconnect Clip

  • Fast #
  • Part #WH28117B
  • Item #7301343
  • Manufacturer Part #H-28117-B
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

2 in. Disconnect Clip

  • Fast #
  • Part #WH28117B
  • Item #7301343
  • Manufacturer Part #H-28117-B
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Fitting Size 1:
2 in
Fitting Sizes:
2 in
Lead Law Compliant:
Yes
Number of Tools Included:
1
Tool Type:
Clip
Weight:
0.02 lb