This product requires certification to purchase.

150 psi Hydronic Low Water Cut-Off

You last purchased this on
 
Weil Mclain

150 psi Hydronic Low Water Cut-Off

  • Fast #
  • Part #W511114526
  • Item #1708038
  • Manufacturer Part #511114526
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weil Mclain

150 psi Hydronic Low Water Cut-Off

  • Fast #
  • Part #W511114526
  • Item #1708038
  • Manufacturer Part #511114526
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 25
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low water cutoff and pump control
  • 150 PSI
  • For use with LGB, 80m 88 and 94 Series Boilers
  • Not recommended for 94 Series steam boilers
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
All Boilers
Pressure - Maximum:
150 psi
Pump Body Material:
Cast Iron