This product requires certification to purchase.

160 psi Hydronic Low Water Cut-Off 24V

You last purchased this on
 
Weil Mclain

160 psi Hydronic Low Water Cut-Off 24V

  • Fast #
  • Part #W511100005
  • Item #3627021
  • Manufacturer Part #511100005
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weil Mclain

160 psi Hydronic Low Water Cut-Off 24V

  • Fast #
  • Part #W511100005
  • Item #3627021
  • Manufacturer Part #511100005
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Maximum Fluid Temperature: 250 F
  • Requires Certification

Specifications

Brand Model Compatibility:
Ultra Series 3 Condensing Gas Boilers
End Connection 1:
NPT
End Connections:
NPT
Pressure - Maximum:
160 psi
UL Listed:
Yes
Volts:
24V
Width:
1-79/100 in