This product requires certification to purchase.

3/4 in. Easy-Up Manifold Kit for AquaBalance™ 80-155 Heat Only Boilers

You last purchased this on
 
Weil Mclain

3/4 in. Easy-Up Manifold Kit for AquaBalance™ 80-155 Heat Only Boilers

  • Fast #
  • Part #W383100061
  • Item #8030136
  • Manufacturer Part #383-100-061
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weil Mclain

3/4 in. Easy-Up Manifold Kit for AquaBalance™ 80-155 Heat Only Boilers

  • Fast #
  • Part #W383100061
  • Item #8030136
  • Manufacturer Part #383-100-061
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Ready to install design reduces average single boiler install time
  • Easy installation with minimal connections while ensuring proper flow through the boiler
  • Eliminates piping errors by incorporating the primary/secondary piping requirements
  • Professional appearance with color coded valves
  • Manifold shut off valves provide quick isolation of the boiler and circulator from system piping
  • For use with AquaBalance Combi Models 80/120/155 (Series 1 and 2)
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
AquaBalance™ 80, 120 and 155 Combi Boilers
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in x 1 in
Length:
22-1/2 in