This product requires certification to purchase.

3 Ga with Self Seal Well

You last purchased this on
 
Weil Mclain

3 Ga with Self Seal Well

  • Fast #
  • Part #W380000000
  • Item #3361093
  • Manufacturer Part #380000000
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weil Mclain

3 Ga with Self Seal Well

  • Fast #
  • Part #W380000000
  • Item #3361093
  • Manufacturer Part #380000000
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Combination pressure-temperature gauge
  • 3" diameter
  • 0-75 PSIG
  • 60-320°F
  • Short shank
  • Back connection
  • 1/4" NPT
  • For use with CG, CGi, CGs, CGT, CGx and WGO series boilers
  • Requires Certification

Specifications

Brand Model Compatibility:
CG, CGa, CGi, CGs, CGT, CGx, WGO, WTGO
Diameter:
3-1/8 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in