This product requires certification to purchase.

3 in. Concentric Vent Kit Ultra and GV90+ Boilers

You last purchased this on
 
Weil Mclain

3 in. Concentric Vent Kit Ultra and GV90+ Boilers

  • Fast #
  • Part #W383500350
  • Item #1945690
  • Manufacturer Part #383500350
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weil Mclain

3 in. Concentric Vent Kit Ultra and GV90+ Boilers

  • Fast #
  • Part #W383500350
  • Item #1945690
  • Manufacturer Part #383500350
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For ultra boilers
  • Requires Certification

Specifications

Brand Model Compatibility:
Ultra Gas-fired Water Boilers
Diameter:
7-9/25 in
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Length:
38-7/8 in
Material:
Plastic