3400 RPM 370V Blower Motor
3400 RPM 370V Blower Motor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Blower motor replacement kit
- Includes blower motor, motor mount grommets, screws, lock nuts, and 9 in tee handle allen wrench
- For use with GV series 1-4 boilers, and GV90+ series 1-2 boilers
Specifications
- Brand Model Compatibility:
- GV, GV90+
- Length:
- 15 in
- Product Type:
- Blower Motor
- Volts:
- 370V
- Width:
- 15 in