4 in. Vent Damper
4 in. Vent Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 4" vent damper assembly
- For CG, CGa, CGx 25 and 3 boilers
Documents
Specifications
- Brand Model Compatibility:
- CG-2.5, CG-3
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Product Type:
- Vent Damper
- UL Listed:
- No