This product requires certification to purchase.

50 psi Hydronic Low Water Cut-Off

You last purchased this on
 
Weil Mclain

50 psi Hydronic Low Water Cut-Off

  • Fast #
  • Part #W511114479
  • Item #1589975
  • Manufacturer Part #511114479
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weil Mclain

50 psi Hydronic Low Water Cut-Off

  • Fast #
  • Part #W511114479
  • Item #1589975
  • Manufacturer Part #511114479
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 225
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Float type low water cutoff
  • 50 PSI
  • For use with LGB, 80, 88 and 94 Series boilers
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Series 80, Series 88, Series 94
Height:
10-1/2 in
Length:
5-5/32 in
Pressure - Maximum:
50 psi
Width:
9-3/8 in