This product requires certification to purchase.

80 psi 88 Series 1 and 2 Gas and Oil Boilers Intermediate Section

Weil Mclain

80 psi 88 Series 1 and 2 Gas and Oil Boilers Intermediate Section

  • Fast #
  • Part #W316301212
  • Item #3576056
  • Manufacturer Part #316301212
5 out of 5 Customer Rating
Brand image
Weil Mclain

80 psi 88 Series 1 and 2 Gas and Oil Boilers Intermediate Section

  • Fast #
  • Part #W316301212
  • Item #3576056
  • Manufacturer Part #316301212
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Gaithersburg, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Intermediate cast iron section for use with 88 series boilers
  • ASME 80 psi rated cast iron section
  • Durable cast iron for long life
  • Series 2
  • Requires Certification

Specifications

Brand Model Compatibility:
88 Series
Pressure - Maximum:
80 psi
Product Type:
Intermediate Section
UPC:
672619177895