This product requires certification to purchase.

9-3/4 in. Easy Angle Connector

You last purchased this on
 
Weil Mclain

9-3/4 in. Easy Angle Connector

  • Fast #
  • Part #W624900175
  • Item #1587549
  • Manufacturer Part #624900175
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weil Mclain

9-3/4 in. Easy Angle Connector

  • Fast #
  • Part #W624900175
  • Item #1587549
  • Manufacturer Part #624900175
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
9-3/4 in
Material:
Cast Iron
Product Type:
Angle Connector