This product requires certification to purchase.

95% - Heating - Gas Combi Boiler - 110 MBH

You last purchased this on
 
Weil-McLain

95% - Heating - Gas Combi Boiler - 110 MBH

  • Fast #
  • Part #W383200000
  • Item #10851607
  • Manufacturer Part #383200000
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weil-McLain

95% - Heating - Gas Combi Boiler - 110 MBH

  • Fast #
  • Part #W383200000
  • Item #10851607
  • Manufacturer Part #383200000
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 110 MBH Combi Boiler
  • Can also be installed as a Heat Only Unit, providing installation flexibility
  • Stainless steel firetube heat exchanger
  • Simple touchscreen display
  • Text based control with Setup Wizard and Preset Applications
  • Up to 2.9 gallons per minute DHW at a 70° rise
  • Bluetooth connectivity via ProTools™ app
  • 3-in-1 universal vent adapter readily accepts different types of 3" pipe materials
  • Utilizes many of the same parts and optional kits as Weil-McLain ECO Tec boilers, reducing inventory and saving installation time
  • Heat Pump Ready - seamlessly integrates into a hydronic heat pump system, serving as a backup heat source when the heat pump cannot supply sufficient heat
  • Requires Certification
  • Lead Law Compliant

  • Green

Recommended Accessories


Specifications

AFUE:
95.00 %
Application:
Hydronic
BTU:
110000
BTU Heat Rating:
100000 Btu/h
Boiler Type:
Combination Boiler
CEC Compliant:
For Sale in CA
Condensing:
Yes
Emission:
Low NOx
Energy Star Compliant:
Yes
Flow Rate:
2.9 gpm
Fuel Type:
Natural Gas
Heat Exchanger Type:
Stainless Steel
Height:
34 in
Ignition System:
Electronic Ignition
Input (MBH):
110 MBH
Installation Type:
Wall Mount, Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
16 in
MBH:
110
Media:
Hot Water
Phase:
Single Phase
Vent Type:
Convertible