95% - Heating - Gas Combi Boiler - 150 MBH
95% - Heating - Gas Combi Boiler - 150 MBH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 150 MBH Combi Boiler
- Can also be installed as a Heat Only Unit, providing installation flexibility
- Stainless steel firetube heat exchanger
- Simple touchscreen display
- Text based control with Setup Wizard and Preset Applications
- Up to 4.0 gallons per minute DHW at a 70° rise
- Bluetooth connectivity via ProTools™ app
- 3-in-1 universal vent adapter readily accepts different types of 3" pipe materials
- Utilizes many of the same parts and optional kits as Weil-McLain ECO Tec boilers, reducing inventory and saving installation time
- Heat Pump Ready - seamlessly integrates into a hydronic heat pump system, serving as a backup heat source when the heat pump cannot supply sufficient heat
-
Lead Law Compliant
-
Green
Recommended Accessories
Specifications
- AFUE:
- 95.00 %
- Application:
- Hydronic
- BTU:
- 150000
- BTU Heat Rating:
- 139000 Btu/h
- Boiler Type:
- Combination Boiler
- CEC Compliant:
- For Sale in CA
- Condensing:
- Yes
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 4.0 gpm
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 150 MBH
- Installation Type:
- Wall Mount, Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16 in
- MBH:
- 150
- Media:
- Hot Water
- Phase:
- Single Phase
- Vent Type:
- Convertible