Aqua Plus®
Frequently Purchased Together
Product Details
Product Details
- 45 gallon, 316L Stainless Steel Indirect-Fired Water Heater
- High output 1" diameter 316L stainless steel heat exchanger
- Fully passivated to protect against corrosive water conditions (no anode needed!)
- Temperature and pressure relief valve included
- Digital thermostat ensures precise accuracy for optimal performance
- Side connections for fast, neat and simple installation
- Adjustable feet for uneven floors
- AHRI Certified
- AHRI Reference Number: 10358737
Specifications
- Capacity:
- 45 gal
- Collection:
- Aqua Plus®
- Diameter:
- 21-7/8 in
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 256
- Height:
- 46-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Power Source:
- Indirect
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Indirect Fired
- Weight:
- 111 lb