Hot Water Gas Boiler - 112 MBH - Heat Only - Stainless Steel Single Tube Heat Exchanger - 95%
AquaBalance® Series 2 Hot Water Gas Boiler - 112 MBH - Heat Only - Stainless Steel Single Tube Heat Exchanger - 95%
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Annual fuel utilization efficiency of 95.0%
- Turn down ratio: 10 to 1
- Compact design increases placement options
- Full 120K BTU/h heating input
- Single tube, large diameter, 316L stainless steel heat exchange
- Simple, user friendly controls for ease of operation
- For use with PVC, CPVC, stainless steel or select polypropylene venting materials
- Removable sides for ease of service and cleaning
- Includes water treatment inhibitor and test kit
-
Green
Recommended Accessories
Specifications
- AFUE:
- 95.00 %
- Application:
- Residential
- BTU:
- 120000
- BTU Heat Rating:
- 112000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- AquaBalance® Series 2
- Depth:
- 12-3/5 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 27-14/25 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 120 MBH
- Installation Type:
- Wall Mount
- Length:
- 16-27/50 in
- MBH:
- 120
- Material:
- Stainless Steel
- Media:
- Hot Water
- NSF Certified:
- No
- Phase:
- Single Phase
- Return Pipe Connection:
- 3/4 in
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 16-27/50 in